Diam. Cut Disc Hard Stone 9"x7/8" (230x22.23mm)
552.6700230
- UNSPSC 31191602
Delivery
In stock delivery from our warehouses.
0 Review(s)
This diamond cutting disc is specially designed for hard materials in building construction, civil engineering and related trades.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:33 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 9 in |
Arbor Hole | 22.23 mm |
Segment Height | 12 mm |
Segment Thickness | 2.6 mm |
Number of Segments | 16 |
Segment Connection | Laser |
Max RPM | 6600 |
EAN | 4050382283429 |
Features
The diamond bond is specially designed for hard materials and thus ensures optimum support of the diamonds from the first cut to the last |
PTFE-filled slots, the so-called "silent holes," reduce vibrations and unpleasant running noises |
The ventilation holes are arranged as arrows which are still visible and unmistakable after heavy use. |
Benefits & Advantage
Optimum bond for hard materials |
Smooth cutting |
Secure direction indication |
Applications
Granite |
Reinforced concrete |
Washed concrete |
Clinker brick |
Clay brick |
Customers Also Viewed
Review(s)
Product not yet rated.